Beli brady bmp21 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)Deskripsi:- Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Makeratribut:
- Material Number: B-499
- Color: Black on White
- BRADY Label Printer (Mesin Label)atribut:
- Color Capability: Single Color Printing
- BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label)Deskripsi:These continuous label rolls with ribbon cartridge fit in compatible Brady thermal transfer printers. Labels are integrated with a ribbon into a single cartridge to ensure there's enough ribbon to print an entire roll of labels.
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- BRADY Handheld & Portable Label Printer (Printer Label)Deskripsi:The integrated keypad on handheld label printers allows workers to type in desired text and print a label on the jobsite. They can be held in the hand when printing.atribut:
- Barcode Capable: Yes
- Color Printing Capability: Single Color
- Print Type: Thermal-Transfer
- Standards: FCC Part 15 Class A
- BRADY Desktop Label Printer (Printer Label)Deskripsi:These desktop label printers have a keyboard or keypad for entering information. They don't require a connection to a computer to print labels.
- Panasonic Lithium Battery (Baterai Koin)atribut:
- Voltage (V): 3
- BRADY Label Vinyl (Kertas Label)atribut:
- Roll Length (ft): 50
- Adhesive Material: Vinyl
- Label Color: White
- Label Finish: Gloss
- G&G Label Tape for Brady (Cartridge Label)atribut:
- Length (m): 6.4
- Width (mm): 19.1
- BRADY Label Self Laminating Polyester (Kertas Label)atribut:
- Material: Self-laminating Polyester
- Finish: Matte
- Tape Height (inch): 3.167
- Tape Width (inch): 1
- Quantity per Card or Sheet: 21
- Thickness (inch): 0.002
- BRADY Laboratory Slide Label Printer Label (Penanda Kabel)Deskripsi:These steel lock body padlocks have chrome plating that provides additional protection from harsh weather and corrosive environments, so they can be used both indoors and outdoors. They have solid bodies, which are more secure than laminated bodies because they don't have exposed rivets than can be tampered with. They have a standard shackle that is less than 1.5" in vertical shackle clearance and are keyed different, so all locks open with different keys.atribut:
- UNSPSC: 44102412
- Adhesive: Adhesive
- Adhesive Material: Acrylic
- Adhesive Properties: Permanent Adhesive
- Application: Barcode Labeling; Circuit Board Labeling; Data and Telecommunications Labeling; Electrical Labeling; General Identification; Laboratory Labeling
- Color: White
- Compatible Grainger Part Number: 22NA85
- Compatible Mfr Part Number: R4300
- Displayed Brand: BRADY
- Finish: Matte
- For Print Method: Thermal Transfer
- Labels per Roll: 1
- Labels per Row: 1
- Material: Polyester
- Material Properties: Autoclavable; Cryogenic
- Material Series: B-488
- Maximum Service Temperature (°F): 293
- Media Format: Continuous Roll Cartridge
- Minimum Service Temperature (°F): -40
- Print Technology: Thermal-Transfer
- Printer Series Compatibility: BMP ID Pal; BMP Lab Pal; BMP21; BMP21-Lab; BMP21-Plus
- Product Type: Laboratory Label
- Resistance Properties: Abrasion-Resistant; Alcohol-Resistant; Chemical-Resistant; Corrosion-Resistant; Heat-Resistant; Humidity-Resistant; Oil-Resistant; Solvent-Resistant; UV-Resistant; Weather-Resistant
- Ribbon Color: Black
- Ribbon Formulation: Wax/Resin
- Ribbon Series: R4300
- Roll Length (ft): 21
- Secondary Label Included: No
- Service Temperature Range (°F): -40 to 293
- Standards: ANSI/ESD S541-2008; ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized
- Thickness (inch): 0.0037
- BRADY Underground Utility Marking Tape (Pita Penanda Keselamatan)atribut:
- UNSPSC: 46161507
- Message Color: Black
- Pattern: No Pattern
- Tape Length (ft): 1000
- Maxell Coin Battery (Baterai Koin)Deskripsi:Maxell Coin Cr2450HR +kaki- Jenis Micro Lithiumatribut:
- Voltage (V): 3
- Blister Pack: Shrink Pack 1 pcs
- BRADY Ribbon Label Printer (Tinta Tembakan Harga)Deskripsi:These single-color ribbons fit in a compatible Brady label printer. Ribbons are impregnated with ink for printing labels and tags, eliminating the need to install ink or printing fluid separately.
- Savello Office Chair Classic Task Prisma H Fabric (Kursi Kantor / Kursi Kerja)Deskripsi:Warna produk yang tercantum di website kemungkinan berbeda dengan warna produk aslinya, bergantung pada pengaturan layar dan resolusi komputer Anda. Gunakan model number untuk pemilihan warna agar sesuai dengan nomor seri warna yang terdapat pada katalog produk.atribut:
- Upholstery: Ateja/Equal
- Mechanism: Tilting Mechanism
- Footbase: Nylon
- Castor: Nylon Ex Import
- Seat Cover Material: Polypropylene
- Seat Cover: Fabric
- BRADY Handheld Label Maker (Tembakan Harga)Deskripsi:Garansi 1 tahun
- BRADY Label Polyester Extreme-Temperature Resistant (Etiket Tahan Panas)Deskripsi:Protect printing in cryogenic and autoclave conditions with B-461 Self-Laminating Cryogenic Polyester Labels. Print text, barcodes and graphics.Specialized – Purpose-built material to protect text and barcodes on vials, centrifuge tubes, test tubes straws and slides from liquid nitrogen to autoclavesDurable – Labels withstand solvents, smudges and extreme temps from -320° to 266°F (-196° to 130°C)Adhesive – Made with a permanent acrylic adhesive for tight bonding onto smooth surfaces like glass, stainless steel and copperCertifications – RoHS compliant to 2011/65/EU (Pass 2015/863)For material specific performance and properties, please refer to the Technical Data Sheet (TDS)*Compliance-UNSPSC (United Nations Standard Products and Services Code that is used by manufacturers)55121612-RoHS Compliance StatusCompliant with Directive 2011/65/EU and 2015/863atribut:
- Adhesive Type: Permanent Acrylic
- Average Outdoor Durability: Not Recommended
- Color: Black on White
- Compatible Surface Type: High Surface Energy
- Finish: Matte
- Label Properties: Aggressive Adhesive, Permanent Adhesive
- Material: Polyester
- Material Properties: Autoclavable, Cryogenic Storage
- Maximum Service Temperature (°F): 230
- Minimum Service Temperature (°F): -321
- Print Technology: Thermal Transfer
- Printer Compatibility: BMP21-LAB, BMP21-PLUS, IDPAL, LABPAL, M210, M210-LAB, M211
- Resistance Properties: Chemical-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Smear-Resistant
- Roll Length (ft): 21
- Service Temperature Range (°F): -321 - 230
- Thickness (inch): 0.0019
- Epson Label PrinterDeskripsi:Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
Daftar Harga brady bmp21 Terbaru October 2026
| BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label) | Rp619.900 |
| BRADY Label Printer (Mesin Label) | Rp2.699.900 |
| BRADY Label Cartridge M21 B595 Series (Cartridge Label) | Rp699.900 |
| BRADY Label Cartridge Printer Continuous General Purpose (Cartridge Label) | Rp769.900 |
| NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel) | Rp8.900 |
| BRADY Handheld & Portable Label Printer (Printer Label) | Rp4.099.900 |
| BRADY Desktop Label Printer (Printer Label) | Rp61.999.900 |
| Panasonic Lithium Battery (Baterai Koin) | Rp6.900 |
| BRADY Label Vinyl (Kertas Label) | Rp2.499.900 |
| G&G Label Tape for Brady (Cartridge Label) | Rp399.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102037140-1.jpg)
/2oP102037096-10.jpg)
/4dP102037157-2.jpg)
/4fP109461159-1.jpg)
/qkP106193956-1.jpg)
/pgP109464916-1.jpg)
/i6P109461654-1.jpg)
/jgP104622700-3.jpg)
/e4P110140508-1.jpg)
/m7P111707799-1.jpg)
/gzP110150611-1.jpg)
/4qP109468170-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/BRADY%20Underground%20Utility%20Marking%20Tape%20(Pita%20Penanda%20Keselamatan)/8kP109386308-11.jpg)
/pbP106864911-1.jpg)
/11P109468037-1.jpg)
/6xP102037249-11.jpg)
/muP103222822-1.jpg)
/ldP108410769-1.jpg)
/3aP111315118-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)